Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Input 4 Output 8P8C Manual RJ45 Network Sharing Switch

  • Mfr # SANOXY-4port-swtch

  • Zoro # G510036794


product price: $23.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SANOXY-4port-swtch
Zoro #
G510036794
UPC #
-
Country of Origin
China

Description

SANOXY A/B RJ45 Ethernet Switch Box. With this 4 port RJ45 Network/Ethernet Sharing Switch Box you can switch between four RJ45 Ethernet devices with the push of a button. It is easy and convenient to use, just press the relative button to switch. No power required, no additional software needed. SANOXY RJ45 Network 4-way ABCD Sharing Switch Box. RJ45 Network 4-way ABCD Sharing Switch Box. Bi-Directional: Can be used as a 4x1 4 in, 1 out or 1x4 1 in, 4 out switch. Can be used with RJ45 network devices including 8 wire phone applications. Long Life: Switch more than 100,000 times. No power required. No software required. Plug and Play

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.