
100ft Plenum-rated CMP SVGA HD15 M/M Monitor Cable
Mfr # SNX-CBL-LDR-MO115-11HD
Zoro # G715235787
product price: $241.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNX-CBL-LDR-MO115-11HD
Zoro #
G715235787
UPC #
-
Country of Origin
Multiple
Description
Sanoxy 100ft Plenum SVGA Cable M/M - Fire-Safety Certified for In-Wall Installations YearUpgrade Your Installations with Sanoxy's Fire-Safe SVGA Cable!The Sanoxy 100ft Plenum-Rated CMP SVGA HD15 Male to Male Monitor Cable offers the perfect solution for connecting monitors in commercial or educational environments where fire safety codes mandate CMP-rated cables. This high-resolution cable is designed for safe in-wall, ceiling, and plenum air chamber installations, ensuring code compliance and peace of mind.Safety First:Plenum-Rated CMP: Meets fire safety regulations for in-wall installations.Trusted Quality: Exceeds minimum requirements for plenum rating - avoid cheap imitations.SVGA Standard Compatibility: Supports high-definition video resolutions for crisp visuals.100ft Length: Provides ample reach for large venues or long-distance connections.Superior Construction:Three 75 Ohm 26 AWG coaxial cables with 95% tinned copper braid shield for optimal video transmission.Four 28 AWG twisted-pair and one 28 AWG conductor for reliable signal delivery.Tinned copper braid and aluminum foil shielding for maximum signal integrity.Ensure safety and exceptional performance in your next installation with the Sanoxy Plenum-Rated SVGA Cable!Bullets:Plenum-Rated CMP: Meets fire safety codes for in-wall installations.100ft Length: Reaches distant monitors in large venues.SVGA Standard Compatibility: Delivers high-definition video.Superior Construction: Ensures optimal signal transmission and integrity.Trusted Quality: Exceeds minimum plenum rating requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.