Shop SANOXY
Create Account
10ft 10 AWG 30A 125V Extension Power Cord NEMA L5-30P to NEMA L5-30R
- Mfr # SNX-CBL-LDR-PW157-1210
- Zoro # G515236175
product price:Â
$
74.99
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
- SNX-CBL-LDR-PW157-1210
- Zoro #
- G515236175
- UPC #
- -
- Country of Origin
- Multiple
Description
This power cord features a male locking NEMA L5-30P plug on one end and a female locking NEMA L5-30R connector on the other end. It is typically used as an extension cable. The locking connectors prevent accidental disconnection, making it popular in commercial settings with high traffic. The 10 AWG thick wire is designed for applications that require high power levels.