10ft Gold Plated Premium DisplayPort to DVI Male to Male Cable 28AWG

  • Mfr # SNX-CBL-LDR-DP102-1110
  • Zoro # G215235935
product price: 
$
31.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SNX-CBL-LDR-DP102-1110
Zoro #
G215235935
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 10ft DisplayPort to DVI Cable Gold-Plated - Connect PC to DVI MonitorUpgrade your display connection with Sanoxy's 10ft DisplayPort to DVI cable! Effortlessly connect your DisplayPort computer to a DVI monitor - no adapter needed. Gold-plated connectors ensure optimal signal transfer for crisp visuals. Supports high resolutions up to 1920x1080@60Hz and deep color 10/12-bit. Compatible with most D++ graphics cards. Get yours today!Effortless DisplayPort to DVI Connection: Connect your DisplayPort PC directly to a DVI monitor, eliminating the need for adapters.Gold-Plated Connectors: Ensure superior signal transfer for clear and vibrant visuals.High Resolution Support: Enjoy stunning visuals with support for resolutions up to 1920x1080@60Hz.Deep Color Compatibility: Experience richer colors with support for 10/12-bit deep color.HDCP Repeater Support: Integrated HDCP keys allow for seamless content protection.RoHS Compliant: Environmentally friendly construction meets RoHS standards.10ft Length: Provides ample reach for convenient connection.Wide Compatibility: Works with most D++ graphics cards consult your device manual for verification.Passive Design: Simple and Effective solution for DisplayPort to DVI connection.Note: These bullet points highlight the cable's ease of use, high-quality features, compatibility, and environmental responsibility.

Restrictions

Ratings & reviews