
10ft IEEE-1284 DB25M to CN36M Parallel Printer Cable
Mfr # SNX-CBL-LDR-IE101-0110
Zoro # G015236347
product price: $31.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNX-CBL-LDR-IE101-0110
Zoro #
G015236347
UPC #
-
Country of Origin
China
Description
SANOXY Cables and Adapters; 10ft IEEE-1284 DB25M to CN36M Parallel Printer CableTo enjoy the increased data rate and two-way communication of your IEEE-1284-compliant printer or scanner, you need a cable with high quality connectors and a specialized wire type. This IEEE1284 bi-directional parallel printer cable connects computers with a DB25 female parallel port to IEEE-1284 compliant parallel printers with a Centronics 36 female parallel port.The cable supports high-speed IEEE 1284 bi-directional communication. Bi-directional communication allows your printer to broadcast printer error messages back to network computers. It is double shielded for maximum EMI/RFI protection.Conductor: IEEE1284, 28 AWG, 18 Twisted PairsShielding: Double Shielded with Aluminum Mylar Foil and Copper Braid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.