Zoro Homepage

10ft IEEE-1284 DB25M to HPCN36M Parallel Printer Cable

  • Mfr # SNX-CBL-LDR-IE103-0110

  • Zoro # G915236355


product price: $30.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-IE103-0110
Zoro #
G915236355
UPC #
-
Country of Origin
China

Description

Sanoxy 10ft IEEE-1284 Parallel Printer Cable DB25M to HPCN36M - High-Speed, Bi-Directional PrintingEnsure high-performance printing with the Sanoxy 10-foot IEEE-1284 Parallel Printer Cable. This cable is specifically designed for IEEE-1284 compliant printers and scanners, offering faster data transfer rates and bi-directional communication for optimal performance.IEEE-1284 Compliant: Connects computers with a DB25 female parallel port to IEEE-1284 compliant parallel printers with an HPCN36 female connector.High-Speed Data Transfer: Supports faster data rates compared to standard parallel cables for efficient printing.Bi-Directional Communication: Enables two-way communication between your computer and printer, allowing for error message feedback and improved printer management.Double Shielded Construction: Minimizes electromagnetic and radio frequency interference EMI/RFI for reliable data transmission and clear communication.10-Foot Length: Provides ample reach for connecting your printer to your computer at a comfortable distance.High-Quality Connectors: Durable construction ensures a secure connection and long-lasting performance.Upgrade your parallel printing experience with the Sanoxy IEEE-1284 Cable and enjoy faster speeds, reliable connections, and improved communication!Note:This cable is designed for IEEE-1284 compliant printers and scanners. Verify compatibility with your specific devices before purchase.Consider USB alternatives for newer printers that may not have a parallel port.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.