Zoro Homepage

10ft Mini DisplayPort to DisplayPort Cable 32AWG

  • Mfr # SNX-CBL-LDR-DP108-8110

  • Zoro # G615236228


product price: $22.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-DP108-8110
Zoro #
G615236228
UPC #
-
Country of Origin
China

Description

Sanoxy 10ft Mini DisplayPort to DisplayPort Cable M/M, White, 32 AWGConnect your Mini DisplayPort MDP equipped devices to standard DisplayPort DP monitors with this Sanoxy 10-foot white cable. This bi-directional cable offers flexibility, allowing you to use a DP computer with an MDP monitor or an MDP source like a laptop with a DP monitor.Connects Mini DisplayPort Devices to DisplayPort Monitors: Ideal for extending your display or connecting MDP laptops to DP displays.Bi-Directional for Flexible Use: Works seamlessly regardless of whether your source device has MDP or DP.Gold-Plated Connectors: Enhance signal transmission, durability, and corrosion resistance.Shielded Cable for Reliable Connection: Protects against electromagnetic and radio frequency interference for error-free data transfer.Supports DisplayPort 1.1 Up to 8.64 Gbps: Delivers high-resolution visuals for 1080p and higher displays. Note: Does not support audio10-foot Length 3 meters: Provides ample reach for connecting devices across desks or entertainment setups.Compact 32 AWG Wire Gauge: Offers a flexible and lightweight design for easy cable management.Important Note: This cable does not support audio transmission and has a maximum data transfer rate of 8.64 Gbps due to its DisplayPort 1.1 specification. For audio and higher data rates, consider DisplayPort 1.2 or later cables.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.