10ft USB 2.0 A Male to B Male Cable, White

  • Mfr # SNX-CBL-LDR-U2102-8110

  • Zoro # G615236112


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-U2102-8110
Zoro #
G615236112
UPC #
-
Country of Origin
China

Description

Sanoxy 10ft USB 2.0 A-Male to B-Male Cable Ash White - Reliable Connection for Everyday USB Devices. Expand your connectivity options and connect your essential USB devices with the Sanoxy 10-foot USB 2.0 A-Male to B-Male Cable. This cable offers a reliable and versatile solution for connecting a wide range of USB peripherals to your computer, USB hub, or other USB-enabled devices.Universal Compatibility: Connects keyboards, mice, printers, scanners, external hard drives, modems, and other USB devices with a Type-B male connector to your computer's USB Type-A port or a USB hub.Reliable Data Transfer: Supports USB 2.0 data transfer speeds of up to 480 Mbps, ensuring efficient data communication for everyday tasks. Actual speeds may vary depending on the peripheral's USB version.Double Shielded Construction: Features both foil and braid shielding to minimize electromagnetic and radio frequency interference EMI/RFI for clear and reliable data transmission.Reduced Crosstalk: Twisted-pair conductor design helps reduce crosstalk between data signals, ensuring optimal performance.10-Foot Length: Provides ample reach for connecting your devices comfortably across desks, tables, or workstations.Ash White Color: Offers a clean and stylish look that complements various computer setups.Upgrade your USB connections with the Sanoxy 10ft USB 2.0 A-Male to B-Male Cable and enjoy reliable performance for your everyday USB devices!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.