Zoro Homepage

10ft USB 2.0 Panel-Mount Type A Male to Type A Female Cable

  • Mfr # SNX-CBL-LDR-U2111-1210

  • Zoro # G415236077


product price: $13.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-U2111-1210
Zoro #
G415236077
UPC #
-
Country of Origin
China

Description

SANOXY Cables and Adapters; 10ft USB 2.0 Panel-Mount Type A Male to Type A Female Cable. Our 10ft USB 2.0 A Male to A Female Panel Mount Extension Cable in black color is an essential accessory for extending USB connections securely and conveniently. The shielding reduces EMI/RFI interference and the twisted pair conductors help reduce crosstalk thus ensuring high-speed data communications. Extension Solution: This cable provides an ideal solution for extending USB connections from your computer or any USB-enabled device.Panel Mount Design: The panel mount design ensures a secure USB connection on faceplates or other accessible panels. This feature adds versatility, allowing the cable to be integrated into various setups without compromising stability.Wide Compatibility: Compatible with a range of USB peripheral devices such as flash drives, mice, keyboards, printers, and more. This versatility makes it a practical choice for various applications.High-Speed Data Transfer: Supports data transfer rates of up to 480 Mbps, enabling swift and efficient data transmission between devices. This ensures smooth operation and minimizes waiting times during file transfers or device synchronization.EMI/RFI Interference Reduction: The cable features double-shielded conductors, effectively reducing electromagnetic interference EMI and radio-frequency interference RFI. This results in improved performance and reliability of connected devices, especially in environments with high electromagnetic activity.Backward Compatibility: Fully backward compatible with USB 1.1, ensuring seamless connectivity with older USB devices while also supporting modern USB 2.0 standards.Overall, this USB 2.0 A Male to A Female Panel Mount Extension Cable offers a reliable and versatile solution for extending USB connections in various settings, while ensuring high-speed data transfer, compatibility, and durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.