
10ft USB 3.0 A Male to B Male Cable, Black
Mfr # SNX-CBL-LDR-U3102-1110
Zoro # G915236102
product price:Â $14.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SNX-CBL-LDR-U3102-1110
Zoro #
G915236102
UPC #
-
Country of Origin
China
Description
SANOXY Cables and Adapters; 10ft USB 3.0 A Male to B Male Cable, Black. Just plug-and-play for hard drive enclosures, printers, modems, cameras, and other SuperSpeed USB peripherals. This cable provides a transfer rate of up to 4.8 Gbps when connected with a USB 3.0 compliant host and device.USB 3.0 4.8 Gbps provides ten times the capability of USB 2.0 480 Mbps; it also provides up to 900 mA power instead of the 500 mA available with USB 2.0. While USB 2.0 cables will work with USB 3.0 devices at the lower USB 2.0 transmission speed and power, you won't enjoy the speed of USB 3.0 without connecting with USB 3.0 cables!Foil and braid shielding reduces EMI/RFI interference and twisted pair contruction helps reduce crosstalk thus ensuring SuperSpeed, error-free data transfer. USB Specification: USB 3.0Conductors: 1 Twisted Pair 28 AWG Data Line + 2 Power Conductors 26 AWGShielding: Double Shielding - Aluminum Mylar Foil and Braid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.