Zoro Homepage

10ft USB 3.0 Panel-Mount Type A Male to Type A Female Cable

  • Mfr # SNX-CBL-LDR-U3104-1110

  • Zoro # G015236101


product price: $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-U3104-1110
Zoro #
G015236101
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 10ft USB 3.0 Panel Mount Extension Cable Type-A Male to A Female - Fast & Secure . Extend Your USB Reach with Confidence!The Sanoxy 10ft USB 3.0 Panel Mount Extension Cable Type-A Male to A Female offers a premium solution for extending your USB connections. This cable provides exceptional performance, secure mounting, and broad compatibility, making it ideal for various applications.Unmatched Security & Convenience:The panel-mount design allows for secure and professional installation on walls, desks, or equipment racks. Say goodbye to loose connections and enjoy a reliable extension solution.SuperSpeed Performance:Experience blazing-fast data transfer speeds of up to 4.8Gbps, thanks to SuperSpeed USB 3.0 technology. Transfer large files, stream high-definition media, and multitask with ease up to 10 times faster than USB 2.0!Universal Compatibility:Connect a wide array of USB devices, including flash drives, external hard drives, printers, scanners, keyboards, mice, and more. This cable ensures seamless connectivity for all your USB needs.Built to Last:The double-shielded cable design minimizes interference, guaranteeing optimal performance even in noisy environments. Additionally, the cable features high-quality 28 AWG x 3P + 24 AWG x 2C conductors for superior durability.Why Choose Sanoxy?Secure panel-mount design for fixed installationsSuperSpeed USB 3.0 for ultra-fast data transfers up to 4.8GbpsBroad compatibility with various USB devicesDouble-shielded cable for minimized interferenceDurable construction with high-quality conductors

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.