
1200Mbps Wireless USB Wifi Adapter Dongle Dual Band 2.4G/5GHz w/Antenna 802.11AC
Mfr # PPT-193811397997
Zoro # G210036384
product price:Â $26.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPT-193811397997
Zoro #
G210036384
UPC #
-
Country of Origin
China
Description
External Powerful Antenna: High Gain Long-Range Antenna can help you connect even when signals are weak.. Awesome Speed: Maximum speed up to 5GHz 867Mbps or 2.4GHz 300Mbps. Ideal for gaming online and seamless HD video streaming. Ultra-fast AC1200 wireless adapter speed with 802.11ac.. Fast and Easy Setup: Install the driver from the included CD. After the driver is installed, you can use the built-in wireless utility in your operating system to connect to a wireless network. If your computer or other machines don't have a place to insert the CD, please contact us for the driver link.. Works with Any WiFi Routers: By using AC1200 AC wireless adapter, you can upgrade your PC, laptop or Mac to work with the latest AC WiFi router for faster speed and extended range.. Widely Support: This USB Wireless Network Adapter Support Windows 10/8.1/8/7/XP/Vista 32-bit/64-bit, Mac OS 10.4 10.12.1. Package Included:. 1 x Dual Band USB Wireless LAN Adapter -1 x Quick Installation Guide -1 x CD Driver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.