Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14ft Cat6 550 MHz UTP Snagless Ethernet Network Patch Cable, Black

  • Mfr # SNX-CBL-LDR-C6101-1014

  • Zoro # G515235499


product price: $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-C6101-1014
Zoro #
G515235499
UPC #
-
Country of Origin
Multiple

Description

14ft Cat6 550 MHz UTP Snagless Patch Cable, BlackOur 550 Mhz rated category 6 patch cables are perfect for home and office network connection. They are ideal for connecting computers to routers, patch panels, cable modems, hubs, switches, and wall jacks. Each comes UL verified and meets TIA/EIA-568-B.2-1 standards.Our category 6 cables contain four twisted copper wire pairs and are made from 24AWG cable with a PVC jacket and snagless molded boot. The snagless design protects the locking tabs on the RJ45 connectors from being damaged or snapped off during installation. These category 6 patch cables have built-in pair separator that prevents interference from cross talk. Our category 6 cables are offered in a variety of lengths and colors for your needs. Name 14ft Cat6 550 MHz UTP Snagless Ethernet Network Patch Cable, Black C6101-1014 Length 14 FT Color Black Gender Male to Male Connector RJ45 plug with 50 micron gold plating contacts Condition New RoHS Compliant Yes Specification Conductor: 4-pair UTP 24 AWG stranded bare copperConnectors: RJ45 plug with 50 micron gold plating contacts Jacket: PVCWired: T568BCertification: Verified compliant with TIA/EIA standard by UL and ETL; RoHS Compliance Features Category 6 ANSI/TIA/EIA-568-B.2-1 is a cable standard for Gigabit Ethernet and other network protocols that is backward compatible with the Category 5/5e and Category 3 cable standards. Category 6 features more stringent specifications for crosstalk and system noise. The cable standard is suitable for 10BASE-T / 100BASE-TX and 1000BASE-T Gigabit Ethernet connections. It provides performance of up to 550 MHz.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.