Zoro Homepage

15ft IEEE-1284 DB25M/M Parallel Cable

  • Mfr # SNX-CBL-LDR-IE102-0115

  • Zoro # G715236425


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-IE102-0115
Zoro #
G715236425
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 15ft IEEE 1284 Parallel Cable - High-Speed Data Transfer for Printers & Scanners-Unleash Faster Printing and Scanning 15ft Length:Experience the performance benefits of IEEE 1284 with the Sanoxy 15ft Parallel Cable. This cable is specifically designed for connecting IEEE 1284 compliant printers, scanners, and other peripherals to your PC, ensuring optimal data transfer speeds for efficient printing and scanning tasks.-Enhanced Speed & Performance:Featuring high-quality connectors and specialized wire type construction, this cable supports the increased data rates and two-way communication capabilities of IEEE 1284. Enjoy faster data transfer compared to standard parallel cables.-Reliable Connection Over Distance:The 15ft 4.5 meter cable length provides ample reach to connect your devices, even if your printer or scanner is not positioned directly next to your computer. Sanoxy construction ensures a dependable connection over this extended distance.Key Features:Length: 15ft 4.5 metersConnector Type: DB25 Male to DB25 Male IEEE 1284 CompliantSupports Faster Data Transfer Rates for Printers and ScannersHigh-Quality Connectors and Specialized Wire for Optimal PerformanceDurable Construction for Long-Lasting UseUpgrade your printer and scanner connections with the Sanoxy 15ft IEEE 1284 Parallel Cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.