Zoro Homepage

15ft Mini DisplayPort 1.2 to 4K HDMI Cable with Audio Support

  • Mfr # SNX-CBL-LDR-DP110-8115

  • Zoro # G815235625


product price: $31.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-DP110-8115
Zoro #
G815235625
UPC #
-
Country of Origin
China

Description

SANOXY Cables and Adapters; 15ft Mini DisplayPort 1.2 to 4K HDMI Cable with Audio SupportUse this Mini DisplayPort 1.2 to 4K HDMI cable to make direct connections without the hassle of using an adapter. It is a Effective solution to connect a HDMI-equipped HDTV 4K displayto a with a Mini DisplayPort output. It supports video resolutions up to 3840 x 2160 @ 30 Hz with compatible equipment. Gold-plated connectors provide optimal signal transfer.Supports DisplayPort 1.2 and 4 lanes.Supports DisplayPort 1.2a input and HDMI 1.4b output.Supports HDMI highest video resolution 3840 x 2160 @ 30 Hz.Supports multiple color formats: RGB 6/8/10/12-bit per component bpc and YCbCr4:4:4, YCbCr4:2:2, 8/10/12bpc.HDMI 1.4a compliant with maximum data rate 3.0Gbps.Supports 10/12-bit deep color 1080p up to 2.25Gbps and 3D video formats 720p@50/59.94/60Hz, 1080i@50/59.94/60Hz, 1080p@23.98/24Hz, 1080P@50/59.94/60Hz up to 2.97Gbps.Content protection of HDCP Rx and Tx keys to support HDCP repeater.Supports up to 8 channel LPCM, compressed audio AC-3, DTS and HBR audio format.Supports up to 192 khz audio frame rate and up to 24-bit audio sample size.Integrated both HDCP Rx and Tx keys to support HDCP repeater.Powered from Mini DisplayPort source.Please note that this adapter can only convert signal from Mini DisplayPortPC to HDMIMonitor. This is not a bi-directional cable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.