15ft USB 3.0 SuperSpeed A Male to A Male Cable, Black

  • Mfr # SNX-CBL-LDR-U3101-1115

  • Zoro # G315235842


product price:  $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNX-CBL-LDR-U3101-1115
Zoro #
G315235842
UPC #
-
Country of Origin
China

Description

SANOXY Cables and Adapters; 15ft USB 3.0 SuperSpeed A Male to A Male Cable, BlackConnect your keyboards, mice, modems, printers, and other USB peripherals with an A Female port to your computer. This cable provides a transfer rate of up to 4.8 Gbps when connected with a USB 3.0 compliant host and device.USB 3.0 4.8 Gbps provides ten times the capability of USB 2.0 480 Mbps; it also provides up to 900 mA power instead of the 500 mA available with USB 2.0. While USB 2.0 cables will work with USB 3.0 devices at the lower USB 2.0 transmission speed and power, you won't enjoy the speed of USB 3.0 without connecting with USB 3.0 cables!Foil and braid shielding reduces EMI/RFI interference and twisted pair contruction helps reduce crosstalk thus ensuring SuperSpeed, error-free data transfer.Please note that it is not a peer-to-peer data transfer cable. Attempting to connect 2 computers with this cable would most likely cause a short circuit.USB Specification: USB 3.0Conductors: 1 Twisted Pair 28 AWG Data Line + 2 Power Conductors 26 AWGShielding: Double Shielding - Aluminum Mylar Foil and Braid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.