Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16ft USB 2.0 Active Extension / Repeater Cable IC Chip GL850A

  • Mfr # SNX_U2109-1216

  • Zoro # G315236078


product price: $22.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX_U2109-1216
Zoro #
G315236078
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 16ft USB 2.0 Active Extension Cable IC Chip GL850A - Extend USB Devices Without Signal Loss. Boost Your USB 2.0 Reach with Sanoxy's Active Extension Cable!Experience the power of extended USB connectivity with the Sanoxy 16ft USB 2.0 Active Extension Cable IC Chip GL850A. This innovative cable eliminates the limitations of passive cables, ensuring reliable data transmission and preventing signal loss over longer distances.Uncompromising Performance:Active Design: Buffers data for optimal signal quality, unlike passive cables that suffer from signal degradation.Maintains USB 2.0 Speeds: Enjoy consistent USB 2.0 performance, even at extended lengths.Prevents Data Loss: Actively strengthens the signal, minimizing the risk of errors and data loss during transmission.Unmatched Versatility:Extends Any USB 2.0 Device: Connect a wide range of USB 2.0 peripherals, including printers, scanners, external hard drives, and more.Transparent USB Hub Function: Acts as a seamless extension, buffering upstream and downstream data traffic for uninterrupted device operation.Supports Both Low & High Speed Devices: Connect various devices, from high-speed external drives to low-speed keyboards.Upgrade your USB connectivity and overcome distance limitations with the Sanoxy 16ft USB 2.0 Active Extension Cable!Bullets:Extends USB 2.0 Devices Up to 16ft: Overcome distance limitations and connect your peripherals further.Active Technology Prevents Signal Loss: Ensures reliable data transmission over longer distances compared to passive cables.Maintains USB 2.0 Speeds: Enjoy consistent performance for all your USB 2.0 devices.Works with Various USB 2.0 Peripherals: Connect printers, scanners, external hard drives, and more.Transparent USB Hub Functionality: Seamlessly extends your USB connection without affecting device performance.Supports Both High & Low Speed Devices: Connect a wide range of USB devices.IC Chip GL850A: Ensures optimal performance and signal integrity.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.