Shop SANOXY
Create Account
1ft 14 AWG 15A 250V Power Cord IEC 320 C20 to IEC 320 C15, Black
- Mfr # SNX-CBL-LDR-PW137-1201
- Zoro # G415235445
product price:Â
$
28.49
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
- SNX-CBL-LDR-PW137-1201
- Zoro #
- G415235445
- UPC #
- -
- Country of Origin
- Multiple
Description
These cables are fully rated for 250 Volt / 15 Amp applications, making them perfect for a wide range of devices and equipment. Designed for maximum efficiency and durability, they ensure reliable performance for all your power needs. Enhance your setup with these high-quality, versatile power cables.