Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1ft Cat6 550 MHz UTP Ethernet Network Patch Cable W/ Clear Snagless Boot, Purple

  • Mfr # SNX-CBL-LDR-C6117-6001

  • Zoro # G515235925


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-C6117-6001
Zoro #
G515235925
UPC #
-
Country of Origin
China

Description

1ft Cat6 550 MHz UTP Ethernet Network Patch Cable with Clear Snagless Boot, PurpleOur 550 Mhz rated category 6 patch cables are perfect for home and office network connection. They are ideal for connecting computers to routers, patch panels, cable modems, hubs, switches, and wall jacks. Each comes UL verified and meets TIA/EIA-568 standards.Our category 6 cables contain four twisted copper wire pairs and are made from 24AWG cable with a PVC jacket and clear snagless boot. The snagless design protects the locking tabs on the RJ45 connectors from being damaged or snapped off during installation. The clear boot provides a uniform look with the modular plug.These category 6 patch cables have built-in pair separator that prevents interference from cross talk. Our category 6 cables are offered in a variety of lengths and colors for your needs.Our Cat5e, Cat6 and Cat6a patch cables are made of 100% bare copper wire, as opposed to copper clad aluminum CCA wire. Additional Info Name 1ft Cat6 550 MHz UTP Ethernet Network Patch Cable with Clear Snagless Boot, Purple C6117-6001 Length 1 FT Color Purple Gender:Male to Male Conductors 4-pair UTP 24 AWG stranded bare copper Connector RJ45 plug with 50 micron gold plating contacts Jacket:PVC Wired T568B Bandwidth 550MHz Condition:New Features Category 6 is a cable standard for Gigabit Ethernet and other network protocols that is backward compatible with the Category 5/5e and Category 3 cable standards.Category 6 features more stringent specifications for crosstalk and system noise.The cable standard is suitable for 10BASE-T / 100BASE-TX and 1000BASE-T Gigabit Ethernet connections.It provides performance of up to 550 MHz.100% pass patch cord testingRoHS compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.