Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1ft USB 2.0 Panel-Mount Type A Male to Type A Female Cable

  • Mfr # SNX-CBL-LDR-U2111-1201

  • Zoro # G815236103


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-U2111-1201
Zoro #
G815236103
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 1ft USB 2.0 Panel-Mount Cable: Extend USB Securely High-Speed, BlackExtend your USB connections neatly and securely with Sanoxy's 1ft Panel-Mount Cable! This high-speed cable features a male-to-female design for easy mounting on walls, desks, or kiosks. Enjoy fast data transfer up to 480 Mbps for keyboards, printers, and more. Order yours today for a clean and functional USB extension!Panel-Mount Design: Mounts directly on surfaces for a secure and organized USB connection.High-Speed USB 2.0: Supports data transfer rates of up to 480 Mbps for efficient file transfers.Wide Compatibility: Works with keyboards, mice, printers, flash drives, and other USB devices.EMI/RFI Shielding: Reduces interference for reliable data transmission.Backward Compatible: Works with both USB 1.1 and USB 2.0 devices.Compact Design: 1ft length offers space-saving convenience.Black Color: Sleek design complements any setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.