Zoro Homepage

1m 7-pin 180-Degree Serial ATA Device Cable with Latch

  • Mfr # SNX-CBL-LDR-SA107-7101

  • Zoro # G215236420


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-SA107-7101
Zoro #
G215236420
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 1m SATA III Cable 180°: High-Speed Data Transfer & Secure ConnectionMaximize data transfer speeds and ensure secure connections with the Sanoxy 1m SATA III Cable 180°. This high-performance cable is ideal for connecting your Serial ATA hard drives, solid-state drives SSDs, and other SATA devices to your motherboard or host controller.SuperSpeed SATA III: Supports data transfer rates up to 3.0 Gbps, ensuring fast and efficient data transfer for your storage devices.180° Angled Connector: Provides flexibility for convenient cable management and better space utilization within your computer case.Locking Latch Connector: Guarantees a secure and reliable connection between the cable and your SATA device, preventing accidental disconnections. Backward compatible with non-locking connectorsEMI/RFI Shielding: Protects against electromagnetic interference and radio frequency interference for stable data transmission.Narrow Cable Design: Simplifies cable routing and installation, especially in tight spaces, and improves airflow within your computer case.Upgrade your SATA connections with the Sanoxy 1m SATA III Cable!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.