1m 7pin 180 Degree to 90 Degree Serial ATA Device Cable
- Mfr # SNX-CBL-LDR-SA105-7101
- Zoro # G615236365
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNX-CBL-LDR-SA105-7101
- Zoro #
- G615236365
- UPC #
- -
- Country of Origin
- China
Description
Sanoxy 1m Serial ATA Cable SATA - Right Angle to Straight 7-pin Female to Female, RedConnect your Serial ATA SATA hard drives or solid-state drives SSDs to your motherboard or host controller with this Sanoxy 1-meter red cable. This unique cable features a right-angled connector on one end and a straight connector on the other for improved flexibility in tight spaces within your computer case.Right Angle to Straight Design: Provides easy connection options and better cable management, especially in compact cases.Supports High-Speed SATA III 3.0 Gbps: Offers optimal performance for data transfer between your storage devices and motherboard.Shielded Cable for Reliable Performance: Protects against electromagnetic interference EMI and radio frequency interference RFI for error-free data transmission.Improved Airflow: The narrow cable design minimizes airflow obstruction within your computer case, promoting better cooling.Easy Installation: Simple plug-and-play functionality with female connectors on both ends for connecting directly to your SATA devices and motherboard.Durable Construction: 26 AWG wire gauge and right-angled connector fortification ensure long-lasting use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.