BarcodeScanner, Green, 7ft

  • Mfr # DS3678-HP3U4210SFW
  • Zoro # G1952646
product price: 
$
2,051.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
5 5/8 in
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Color
Green
Max. Operating Temp.
122 Degrees F
Printer Connectivity
RS232, USB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3678-HP3U4210SFW
Zoro #
G1952646
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
5 5/8 in
Overall Width
3 in
Overall Height
7 5/16 in
Width
3"
Depth
5.6"
Height
7.3"
Cord Length
7 ft

Details

Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Color
Green
Max. Operating Temp.
122 Degrees F
Printer Connectivity
RS232, USB
Operating Temp. Range
-4 Degrees F to 122 Degrees F
Model Number
DS3678-HP3U4210SFW
Min. Operating Temp.
-4 Degrees F
Includes
Line Cord, Power Supply, Standard Cradle, USB Cable
Power Source
External Power Supply, Host Power, Battery
Item
Barcode Scanner
Voltage
12.6V, 5.5V
Weight
0.9 lb
Data Capture
Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, OCR, PDF417, Photos and Documents, Postal Codes, QR Code, TLC-39, UPC/EAN
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Max. Scan Distance
2 ft
Image Scan Type
1D Scanner, 2D Scanner
Barcode Scanner Type
Cordless Barcode Label Scanner
Warranty
3 yr
Product Type
Barcode Scanner Kit
Travel Distance from Base
300 ft
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Cradle
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 2 ft, Model Number DS3678-HP3U4210SFW, Weight 0.9 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes Line Cord, Power Supply, Standard Cradle, USB Cable

Ratings & reviews