Zoro Homepage

2 PACK 14ft RJ11 6P4C Straight Modular Cable

  • Mfr # SNX-CBL-LDR-PH101-3114

  • Zoro # G115236421


product price: $30.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-PH101-3114
Zoro #
G115236421
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 14ft RJ11 Phone Cable - Gold Plated, Flexible, Connects Phones & MoreConnect Your Devices Effortlessly: The Sanoxy 14ft RJ11 6P4C Cable offers a reliable and versatile solution for connecting phones, fax machines, modems, and other devices in homes and offices.Premium Quality for Clear Communication: This cable features heavy-duty 28 AWG silver satin wires for durability and gold-plated connectors that ensure optimal signal transmission and minimize noise.Enhanced Flexibility & Durability: Stranded wire construction allows for easy bending without breaking, while the flat design reduces cable tangles and kinks.Ideal for Various Applications: This 14-foot cable provides ample length for convenient connections across desks, workstations, or rooms. Whether you need to connect a phone, fax machine, or modem, this Sanoxy cable is the perfect choice.Key Features:Length: 14ft 4.27 metersConnector Type: RJ11 6P4C Standard Phone CableGold-plated connectors for superior signal qualityStranded construction for flexibilityFlat design to prevent tangles4 Conductors - Suitable for voice and basic data applicationsUpgrade your connections with the Sanoxy 14ft RJ11 6P4C Cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.