
2 PACK 2.1mm x 5.5mm Female CCTV Power Jack Adapter
Mfr # SNX-CBL-LDR-SE201-1600
Zoro # G315236344
product price: $23.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNX-CBL-LDR-SE201-1600
Zoro #
G315236344
UPC #
-
Country of Origin
Multiple
Description
Sanoxy CCTV Power Plug Adapter 2.1mm x 5.5mm - Connect CCTV Cameras Screw Terminals-Effortless CCTV Camera Power Connection:The Sanoxy CCTV Power Plug Adapter provides a simple and efficient solution for powering your CCTV cameras. This adapter features a male 2.1mm x 5.5mm CCTV power plug connector on one end and a screw terminal strip for secure wire connections on the other end.-Easy DIY Installation:No soldering required! This adapter allows for convenient power cable installation for your CCTV cameras. Simply connect your power wires to the screw terminals and secure the CCTV camera plug to your camera's power input.-Universal Compatibility:This adapter is designed for use with most CCTV cameras that utilize a standard 2.1mm x 5.5mm power connector.Key Features:Connector Type: 2.1mm x 5.5mm Male CCTV Power PlugScrew Terminal Strip for Power Wire ConnectionEasy CCTV Camera Power Cable InstallationNo Soldering RequiredUpgrade your CCTV camera power connections with the Sanoxy CCTV Power Plug Adapter.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.