2 Pack DB15 Female to Female Mini Gender Changer

  • Mfr # SNX-CBL-LDR-DB208-9400

  • Zoro # G015236378


product price: $30.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-DB208-9400
Zoro #
G015236378
UPC #
-
Country of Origin
China

Description

Sanoxy DB15 Female to Female Mini Gender Changer - Extend or Adapt DB15 ConnectionsSimplify your connections and save money with the Sanoxy DB15 Female to Female Mini Gender Changer. This versatile adapter offers two functionality options:-Extend DB15 Connections: Connect two DB15 female cables together to create a longer connection length, eliminating the need for a brand new cable.-Adapt DB15 Gender: Convert a DB15 male connector to a female port, allowing you to use existing DB15 male cables e.g., for game ports, MIDI, or video applications without purchasing a new cable with the opposite gender.2-in-1 Functionality: Extends DB15 cable lengths or adapts DB15 male connectors to female ports for broader compatibility.Compact & Low-Profile Design: Saves valuable space, especially when working with tightly packed desks or server racks.Molded and Shielded Construction: Provides a secure connection and prevents unwanted EMI/RFI interference for reliable data transmission.Durable Solution: Built to last with high-quality materials for long-term use.Silver Finish: Offers a sleek and professional look that complements your existing equipment.Note: This mini gender changer is designed for DB15 connections commonly used in game ports, MIDI interfaces, and older video applications. Ensure compatibility with your specific device and application before purchase.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.