Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 PACK DB25 Female to Female Molded Gender Changer

  • Mfr # SNX-CBL-LDR-DB206-0400

  • Zoro # G915236331


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-DB206-0400
Zoro #
G915236331
UPC #
-
Country of Origin
Multiple

Description

Sanoxy DB25 Female to Female Gender Changer - Extend or Convert Parallel/Serial Ports Molded & ShieldedMaximize Your DB25 Connections: Extend, Convert, and Save!-The Sanoxy DB25 Female to Female Gender Changer offers a versatile and Effective solution for your DB25 connector needs. This handy adapter allows you to:-Extend Cable Length: Connect two DB25 cables together to create a longer connection, eliminating the need to purchase a brand new cable.-Convert Connector Gender: Easily change the gender of your DB25 connector from female to female, providing more flexibility when connecting your parallel or serial port devices.-Reliable Performance & Peace of Mind:This gender changer features a molded design for added durability and is fully shielded to minimize unwanted electromagnetic and radio frequency interference EMI/RFI for a clean and reliable signal.Key Features:Connector Type: DB25 Female to DB25 FemaleExtends or Converts DB25 Connections Parallel/SerialMolded Construction for StrengthFully Shielded to Reduce EMI/RFIEffective solution for DB25 ConnectivityUpgrade your DB25 connections with the Sanoxy DB25 Female to Female Gender Changer.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.