2 PACK HDD15 Female to Female Mini Gender Changer

  • Mfr # SNX-CBL-LDR-MO204-0400

  • Zoro # G415236398


product price: $30.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-MO204-0400
Zoro #
G415236398
UPC #
-
Country of Origin
Multiple

Description

Sanoxy HDD15 Female to Female Mini Gender Changer - Extend or Convert IDE Drive Connections-Effortlessly Extend or Convert Your IDE Drive Connections:The Sanoxy HDD15 Female to Female Mini Gender Changer provides a convenient solution for managing your IDE Integrated Drive Electronics connections. This compact adapter allows you to:-Extend Cable Length: Connect two IDE cables together to create a longer connection, saving you the cost of purchasing a new cable.-Convert Connector Gender: Change the gender of your HDD15 connector from female to female, providing more flexibility when connecting your IDE drives or devices.-Space-Saving Design & Reliable Performance:This low-profile mini gender changer minimizes desk space. Additionally, its molded and fully shielded construction minimizes unwanted Electromagnetic and Radio Frequency Interference EMI/RFI for clean and reliable signal transmission.Key Features:Connector Type: HDD15 Female to HDD15 FemaleExtends or Converts HDD15 IDE ConnectionsCompact Design for Space EfficiencyMolded and Shielded Construction for EMI/RFI ProtectionEffective solution for IDE Drive ConnectionsUpgrade your IDE drive connectivity with the Sanoxy HDD15 Female to Female Mini Gender Changer.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.