
2.4GHz Wireless Folding Foldable Arc Optical Mouse USB Receiver WHITE
Mfr # SANOXY-MOUS-ARC-WE
Zoro # G110077692
product price: $12.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SANOXY-MOUS-ARC-WE
Zoro #
G110077692
UPC #
-
Country of Origin
China
Description
SANOXY 2.4ghz wifi Foldable Folding Arc Optical Mouse for Microsoft Notebook Technical Specifications: DPI: 1600 Interface Type: USB Application: Desktop, Ergonomic Design, High Accuracy High Quality, Modern Design. Wi-Fi Range:1m Tracking Method: Optical Type: 2.4Ghz wifi Hand Orientation: Both Hands Optical Resolution: 1600 DPI Buttons: Left button, right button, rolling wheel. Compatible with windows and Mac Os. Operation systems: Windows 98, 2000, ME, XP, Vista, Win 7 and later Power: 1 x AA battery not included Item size: 98 53 18mm Approx. USB dongle size: 18 14 6mm Approx
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.