Shop SANOXY
Create Account
25ft Gold Plated Premium DisplayPort to DisplayPort Male to Male Cable W/ Latches 28AWG
- Mfr # SNX-CBL-LDR-DP101-1125
- Zoro # G415236220
product price:Â
$
29.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNX-CBL-LDR-DP101-1125
- Zoro #
- G415236220
- UPC #
- -
- Country of Origin
- China
Description
SANOXY Cables and Adapters; 25ft Gold Plated Premium DisplayPort to DisplayPort Male to Male Cable with Latches 28AWGDisplayPort is a digital display interface standard put forth by the Video Electronics Standards Association VESA since 2006. It is intended to be used primarily between a computer and its display monitor, or a computer and a home-theater system.DisplayPort version 1.1 supports a single video source, and our DisplayPort cables support this specification.Quality-made from 28 AWG copper wire, this cable is designed to deliver sharp and crystal-clear picture. It is double shielded to protect against EMI/RFI. Gold-plated connectors provide optimal signal transfer.Supports video resolutions up to 1080P Full HD with digital audio8b/10b data transmission up to 2.7 GHz symbol rate, up to 4 lanesSupports color depth of 6, 8, 10, 12 and 16 bits per color componentSupports 128-bit DPCP and support for 40-bit HDCP from ver. 1.2 onwards
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.