Shop TRIPP LITE
See all product information
Create Account
6IN DVI DIGITAL Y SPLITTER CABLE DVI-I M TO DVI-D F AND HD15 F 6 IN
- Mfr # P564-06N-DV
- Zoro # G514883370
product price:Â
$
16.19
/ea
Key Features
Conductor Material
Copper
Connector on First End Details
(1) DVI-I Digital Video - Male
Cable Characteristic
Splitter Cable
Cable Length
6 in
Device Supported
Video Device, Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P564-06N-DV
- Zoro #
- G514883370
- UPC #
- 37332181534
- Country of Origin
- China
Dimensions
- Cable Length
- 6 in
Details
- Conductor Material
- Copper
- Connector on First End Details
- (1) DVI-I Digital Video - Male
- Cable Characteristic
- Splitter Cable
- Item
- Video Cable
- Device Supported
- Video Device, Monitor
- Cable Type
- DVI/VGA
- Green Environmental Attribute
- Environmentally Friendly
- Color
- Black
- Connector on Second End Details
- (1) 15-pin HD-15 - Female, (1) DVI-D (Dual-Link) Digital Video - Female
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.