Zoro Homepage

25ft Mini-DIN6 M/F PS/2 Keyboard/Mouse Extension Cable

  • Mfr # SNX-CBL-LDR-MD101-0225

  • Zoro # G515236410


product price: $27.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-MD101-0225
Zoro #
G515236410
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 25ft PS/2 Keyboard/Mouse Extension Cable M/F - Gain Freedom & Flexibility for Your PS/2 DevicesBreak Free from Short Cables: Extend Your PS/2 Keyboard & Mouse Reach Up to 25ft.Unleash the freedom of movement with the Sanoxy 25ft PS/2 Keyboard/Mouse Extension Cable. This high-quality cable provides ample extension for your PS/2 keyboard and mouse, allowing you to position them at a comfortable distance for a more ergonomic and personalized setup.Enhanced Performance & Durability:-25ft Length: Provides significant extension for flexible PS/2 device placement.-Top-Quality Foil-Shielded Wire: Minimizes electromagnetic and radio frequency interference EMI/RFI for reliable signal transmission.-Fully Molded Construction: Ensures superior strain relief at the connector points for long-lasting use and a professional look.Key Features:-Length: 25ft 7.6 meters-Connector Type: PS/2 Mini-DIN6 Male to PS/2 Mini-DIN6 Female Bi-Directional-Foil-Shielded Wire for Reduced Interference-Fully Molded Connectors for Strain Relief & Durability-Perfect for Extending Reach & Creating an Ergonomic WorkspaceUpgrade your PS/2 experience with the Sanoxy 25ft PS/2 Keyboard/Mouse Extension Cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.