
3 in 1 usb 3.0 hub type c usb c to 1080p 4k hdmi+usb adapter with PD charging port
Mfr # SANOXY-HUB3
Zoro # G810036456
product price: $22.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SANOXY-HUB3
Zoro #
G810036456
UPC #
-
Country of Origin
China
Description
SANOXY USB C to HDMI Multiport Adapter USB 3.1 Gen 1 Thumderbolt 3 to HDMI 4K Video Converter /USB 3.0 hub Port PD. USB 3.1 Gen 2 type C interface with transfer data rate up to 10 Gbps. Plug and play, no extra driver is needed. The USB-C multiport Whole ABS Plastic case adapter. Connect U disk, hard drive, mouse, keyboard, phone. Compatible with Mac OS, Chrome OS, and Windows 10 Three output ports: USB 3.0 type A standard female output port, HDMI female output port, support 1080P, USB-C female charging port the charging port doesn't support data transfer, AV out, output charging and extending adapter. Multi-function: 3 in 1 adapter. Allow you connect your LAPTOP to an HDMI monitor projector display, while also connecting a standard USB device and a USB-C charging cable. Version: 3.1 version, support 1080P 4K
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.