
3ft Cat6 550 MHz UTP Ethernet Network Patch Cable W/ Clear Snagless Boot, Green
Mfr # SNX-CBL-LDR-C6117-4003
Zoro # G915235631
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNX-CBL-LDR-C6117-4003
Zoro #
G915235631
UPC #
-
Country of Origin
Multiple
Description
3ft Cat6 550 MHz UTP Ethernet Network Patch Cable with Clear Snagless Boot, GreenOur 550 Mhz rated category 6 patch cables are perfect for home and office network connection. They are ideal for connecting computers to routers, patch panels, cable modems, hubs, switches, and wall jacks. Each comes UL verified and meets TIA/EIA-568 standards.Our category 6 cables contain four twisted copper wire pairs and are made from 24AWG cable with a PVC jacket and clear snagless boot. The snagless design protects the locking tabs on the RJ45 connectors from being damaged or snapped off during installation. The clear boot provides a uniform look with the modular plug.These category 6 patch cables have built-in pair separator that prevents interference from cross talk. Our category 6 cables are offered in a variety of lengths and colors for your needs.Our Cat5e, Cat6 and Cat6a patch cables are made of 100% bare copper wire, as opposed to copper clad aluminum CCA wire. Additional Info Name 3ft Cat6 550 MHz UTP Ethernet Network Patch Cable with Clear Snagless Boot, Green C6117-4003 Length 3 FT Color Green Gender:Male to Male Conductors 4-pair UTP 24 AWG stranded bare copper Connector RJ45 plug with 50 micron gold plating contacts Jacket:PVC Wired T568B Bandwidth 550MHz Condition:New Features Category 6 is a cable standard for Gigabit Ethernet and other network protocols that is backward compatible with the Category 5/5e and Category 3 cable standards.Category 6 features more stringent specifications for crosstalk and system noise.The cable standard is suitable for 10BASE-T / 100BASE-TX and 1000BASE-T Gigabit Ethernet connections.It provides performance of up to 550 MHz.100% pass patch cord testingRoHS compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.