Zoro Homepage

3ft Mini DisplayPort to DVI Cable 32AWG

  • Mfr # SNX-CBL-LDR-DP105-8103

  • Zoro # G515235741


product price: $28.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-DP105-8103
Zoro #
G515235741
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 3m DVI-I Dual Link Cable: Reliable Digital & Analog Video ConnectionUpgrade your connection with Sanoxy's premium 3m DVI-I M/M cable! Supports both digital and analog signals for versatility. Dual-link technology delivers high-speed performance up to 9.9 Gbps for smooth visuals. Gold-plated connectors and double shielding ensure superior signal quality and protection. Perfect for connecting DVI-I equipped devices!Dual-Mode Support: Connects DVI-I devices with both digital and analog signal compatibility.High-Speed Performance: Dual-link technology provides exceptional data transmission rates up to 9.9 Gbps for seamless visuals.Gold-Plated Connectors: Ensure superior signal transfer for optimal display quality.Double Shielding: Protects against EMI/RFI interference for reliable signal transmission.Durable Construction: Molded cable jacket for long-lasting performance.3-meter Length: Provides ample reach for connecting devices.DVI Standard Compliant: Guaranteed compatibility with DDWG Digital Display Working Group standards.Note: These bullet points focus on the key benefits and features of the cable, including its versatility, speed, quality, and compatibility.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.