
3ft SuperSpeed USB 3.0 A Male to Micro B Male Cable
Mfr # SNX-CBL-LDR-U3103-1103
Zoro # G815235601
product price: $14.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNX-CBL-LDR-U3103-1103
Zoro #
G815235601
UPC #
-
Country of Origin
China
Description
SANOXY Cables and Adapters; 3ft SuperSpeed USB 3.0 A Male to Micro B Male CableJust plug-and-play for hard drive enclosures, printers, modems, cameras, and other SuperSpeed USB peripherals. This cable provides a transfer rate of up to 4.8 Gbps when connected with a USB 3.0 compliant host and device.USB 3.0 4.8 Gbps provides 10 times the capability of the USB 2.0 480 Mbps. USB 3.0 significantly reduces the time required for data transmission, reduces power consumption, and is downward compatible with USB 2.0.While USB 2.0 cables will work with USB 3.0 devices at the lower USB 2.0 transmission speed and power, you won't enjoy the speed of USB 3.0 without connecting with USB 3.0 cables! Connector 1: USB 3.0 Type A Male Connector 2: USB 3.0 Type Micro B MalePC and Mac compatibleUSB 3.0 technology provides 4.8 GbpsBackwards compliant with high speed USB 2.0 devices 480 Mbps as well as USB 1.1Great for applications requiring SuperSpeed data bandwidth.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.