Zoro Homepage

3ft USB 3.0 Panel-Mount Type A Male to Type A Female Cable

  • Mfr # SNX-CBL-LDR-U3104-1103

  • Zoro # G215236055


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-U3104-1103
Zoro #
G215236055
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 3ft USB 3.0 Panel Mount Cable - SuperSpeed, Secure Connection Type A Male to A Female-Extend Your USB 3.0 Connections with Confidence:The Sanoxy 3ft USB 3.0 Panel Mount Cable offers a reliable and secure solution for extending your USB connections to desktops, workstations, or other devices. This cable features a USB 3.0 Type-A male connector on one end and a panel-mount USB 3.0 Type-A female connector on the other, perfect for creating easily accessible USB ports on equipment panels or faceplates.-Unmatched Speed & Performance:Experience the power of SuperSpeed USB 3.0 technology! This cable boasts data transfer rates up to 10x faster than USB 2.0, allowing you to transfer large files, stream high-definition videos, and multitask with ease.-Enhanced Security & Durability:The panel-mount design provides a secure and stable connection, preventing accidental disconnects and ensuring your peripherals stay connected. Double-shielded construction minimizes interference for optimal performance in noisy environments.-Broad Compatibility:Connect a wide array of USB devices, including flash drives, external hard drives, keyboards, mice, printers, and more. This cable ensures seamless compatibility with your existing setup.Key Features:Length: 3ft 1 meterConnector Type: USB 3.0 Type-A Male to Panel-Mount USB 3.0 Type-A FemaleSuperSpeed Data Transfer Rates up to 4.8GbpsSecure Panel-Mount Design for Easy AccessDouble-Shielded for Reliable PerformanceCompatible with a Wide Range of USB DevicesUpgrade your USB connectivity with the Sanoxy 3ft USB 3.0 Panel Mount Cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.