Zoro Homepage

3x1 HDMI 3 Port Switch

  • Mfr # SANOXY-HDMI-SPLT-1X3

  • Zoro # G010036423


product price: $21.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SANOXY-HDMI-SPLT-1X3
Zoro #
G010036423
UPC #
-
Country of Origin
China

Description

HDMI Switch 3-Port HDMI Switcher,splitter, Supports 3D, Full HD1080p with IR Remote Control. HDMI Supported Features. Up to 1080p, HDCP 1.0/1.1, 12-bit Deep Color, 3D, and uncompressed/compressed audio formats are some of the newer HDMI features supported on this switch.. Features and Specifications. 3 HDMI inputs / 1 HDMI output. Supports up to 1080p resolutions. Supports 12-bit Deep color per channel; maximum of 36-bits across all channels. Supports 3D devices. Infrared Blaster and Remote Control. The included infrared blaster and remote control allows the switch to be controlled from a distance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.