4 Pack DB25 Male to Male Mini Gender Changer

  • Mfr # SNX-CBL-LDR-DB209-0100

  • Zoro # G115236391


product price:  $40.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-DB209-0100
Zoro #
G115236391
UPC #
-
Country of Origin
China

Description

Sanoxy DB25 Male to Male Mini Gender Changer Shielded - Extend or Adapt DB25 ConnectionsSimplify your connections and save money with the Sanoxy DB25 Male to Male Mini Gender Changer. This compact adapter offers two functionality options:Extend DB25 Connections: Connect two DB25 male cables together to create a longer connection length, eliminating the need for a brand new cable.Adapt DB25 Gender: Convert a DB25 female port to a male connector, allowing you to use existing DB25 male cables e.g., for parallel or serial applications without purchasing a new cable with the opposite gender.2-in-1 Functionality: Extends DB25 cable lengths or adapts DB25 female ports to male for broader compatibility.Compact & Low-Profile Design: Saves valuable space, especially when working with tightly packed desks or server racks.Molded and Shielded Construction: Provides a secure connection and prevents unwanted EMI/RFI interference for reliable data transmission.Durable Solution: Built to last with high-quality materials for long-term use.Silver Finish: Offers a sleek and professional look that complements your existing equipment.Note: This mini gender changer is designed for DB25 parallel or serial port connections. Ensure compatibility with your specific application before purchase.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.