Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Port USB 3.0 Hub with Power Adapter

  • Mfr # SNX-CBL-LDR-U3601-0004

  • Zoro # G015236088


product price: $47.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-U3601-0004
Zoro #
G015236088
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 4-Port USB 3.0 Hub with Power Adapter: Blazing Speed & Wide Device SupportExpand Your Connectivity: Sanoxy 4-Port USB 3.0 Hub with Power AdapterBoost your connection capabilities with the Sanoxy 4-Port USB 3.0 Hub with Power Adapter. This versatile hub adds four high-speed USB 3.0 ports to your computer, allowing you to connect a variety of devices simultaneously.Unleash the Speed:-Experience blazing-fast USB 3.0 speeds of up to 5 Gbps, ideal for transferring large files, photos, and videos in a flash.-Backward compatibility ensures seamless connection with your existing USB 2.0 devices.Connect More, Do More:-4 USB 3.0 ports provide ample connectivity for external drives, printers, scanners, keyboards, and more.-Included power adapter guarantees stable performance when connecting multiple devices.Effortless Setup & Broad Compatibility:-Plug-and-play functionality simplifies setup no additional drivers required.-Works seamlessly with Windows, Mac OS, and Linux systems.Additional Features:-One port features dedicated charging capabilities for your iOS devices when your PC is in sleep mode.-Supports simultaneous operation of all four ports.Note: To achieve the full potential of USB 3.0 speeds, a USB 3.0 interface card with a USB 3.0 cable might be necessary.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.