
50ft SVGA HD15 M/M Monitor Cable with Ferrites
Mfr # SNX-CBL-LDR-MO104-1150
Zoro # G415235537
product price:Â $37.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNX-CBL-LDR-MO104-1150
Zoro #
G415235537
UPC #
-
Country of Origin
Multiple
Description
Sanoxy 50ft SVGA Monitor Cable M/M - Extend Your Display Up to 50ft with Crystal-Clear QualityUnleash Viewing Freedom: Extend Your Monitor Connection Up to 50 Feet.Expand your workspace and optimize your setup with the Sanoxy 50ft SVGA Monitor Cable. This high-performance cable offers exceptional reach, allowing you to position your monitor at a comfortable distance from your computer up to 50ft away!.Experience Uncompromised Visuals:-Superior Signal Quality: Constructed with mini-coax RGB and twisted pairs for optimal signal transmission.-Double Shielding: Protects against electromagnetic and radio frequency interference EMI/RFI for a clear and stable picture.-Ferrites for Noise Reduction: Integrated ferrites minimize signal noise, ensuring reliable data transfer for crisp visuals.-Supports SVGA Resolutions: Up to 800 x 600 pixels resolution for standard VGA monitor compatibility.Durable & Reliable Design:-50ft Length: Provides exceptional reach for flexible monitor placement.-HD15 Male to Male Connectors: Ensures compatibility with most VGA monitors and computers.-Upgrade your monitor connection with the Sanoxy 50ft SVGA Monitor Cable. Key Features:-Length: 50ft 15.2 meters-Connector Type: HD15 Male Plug to HD15 Male Plug-Superior Signal Quality with Mini-Coax & Twisted Pairs-Double Shielding for Maximum EMI/RFI Protection-Ferrites for Reduced Noise & Reliable Data Transfer-Supports SVGA Resolutions Up to 800x600-Ideal for Extending Monitor Placement & Creating a Flexible Workspace
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.