6 DIN5 Male to Mini-DIN6 Female AT to PS/2 Keyboard Adapter Cable

  • Mfr # SNX-CBL-LDR-DN102-026I

  • Zoro # G115236339


product price:  $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNX-CBL-LDR-DN102-026I
Zoro #
G115236339
UPC #
-
Country of Origin
Multiple

Description

Sanoxy AT to PS/2 Keyboard Adapter Cable DIN5 Male to Mini-DIN6 Female - Breathe New Life into Your Classic Keyboard**Connect Your Legacy PS/2 Keyboard to Modern Computers: The Sanoxy AT Adapter Solution.The Sanoxy AT to PS/2 Keyboard Adapter Cable bridges the gap between your classic PS/2 keyboard and newer computers that lack legacy AT ports. This high-quality adapter allows you to continue using your preferred keyboard, saving you the cost and hassle of purchasing a new one.Effortless Compatibility & Performance:-Simple Connection: Just plug the DIN5 Male connector AT into your computer's port and the Mini-DIN6 Female connector PS/2 into your keyboard.-Seamless Functionality: Enables full keyboard functionality on your modern computer system.Enhanced Durability & Protection:-Top-Quality Foil-Shielded Wire: Minimizes electromagnetic and radio frequency interference EMI/RFI for reliable signal transmission.-Fully Molded Construction: Provides superior strain relief at the connector points for long-lasting use and a professional appearance.Key Features:-Connector Type: DIN5 Male AT to Mini-DIN6 Female PS/2-Compatible with Classic PS/2 Keyboards & Modern Computers-Foil-Shielded Wire Reduces Interference-Fully Molded Connectors for Strain Relief & Durability-Effective solution for Extending Keyboard UseUpgrade your keyboard connectivity with the Sanoxy AT to PS/2 Keyboard Adapter Cable.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.