6.5'' Displayport 1.2 Male to HDMI Female Active Adapter Cable W/Latches 4K at 60Hz Resolution Ready

  • Mfr # SNX-CBL-LDR-DP201-1246

  • Zoro # G115236025


product price:  $43.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNX-CBL-LDR-DP201-1246
Zoro #
G115236025
UPC #
-
Country of Origin
Multiple

Description

Sanoxy Active DisplayPort 1.2 to HDMI Adapter: Effortless 4K@60Hz for HDTVs & ProjectorsBring Your 4K Vision to Life: Sanoxy's Active DisplayPort to HDMI AdapterUpgrade your entertainment or workspace with the Sanoxy 6.5 Active DisplayPort 1.2 Male to HDMI Female Adapter Cable. This powerful adapter seamlessly connects your DisplayPort-equipped computer to an HDMI display, projector, or HDTV.-Uncompromised 4K Resolution at 60Hz:Experience stunning visuals with support for 4K resolution at a smooth 60Hz refresh rate.-Unlike many adapters, this cable delivers the full potential of your HDMI 2.0 display, perfect for high-resolution gaming, movies, and presentations.-Effortless Connection & Wide Compatibility:Enjoy plug-and-play simplicity with no software or drivers required.-The adapter is backward compatible with previous DisplayPort versions 1.0 & 1.1 for broad device support.-Built to Last:Featuring a durable design and secure latches, this Sanoxy adapter ensures a reliable connection.Key Features:Supports 4K@60Hz Resolution HDMI 2.0Active Chipset for Enhanced PerformanceDisplayPort 1.2 Male to HDMI FemalePlug-and-Play InstallationBackward Compatible with DP 1.0 & 1.16.5-inch Cable Length with LatchesMaximize your display's potential with the Sanoxy Active DisplayPort to HDMI Adapter.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.