6.5'' Displayport 1.2 Male to HDMI Female Passive Adapter Cable W/ Latches 4K Resolution Ready

  • Mfr # SNX-CBL-LDR-DP201-1204

  • Zoro # G715236036


product price:  $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNX-CBL-LDR-DP201-1204
Zoro #
G715236036
UPC #
-
Country of Origin
Multiple

Description

Sanoxy DisplayPort to HDMI Adapter 4K@30Hz - Connect PC to HDTV, Projector 6.5ft-Expand Your Display Options: The Sanoxy 6.5ft DisplayPort to HDMI Adapter Cable offers a seamless solution for connecting your DisplayPort-equipped computer to an HDMI monitor, projector, or HDTV. Enjoy stunning visuals with support for 4K resolution at 30Hz.-Effortless Plug-and-Play Setup:This adapter requires no additional software or drivers, allowing for a quick and hassle-free connection. Simply connect the DisplayPort male connector to your computer and the HDMI female connector to your display using an HDMI cable sold separately.-Universal Compatibility:Enjoy broad compatibility with this adapter. It supports DisplayPort 1.2 with 4K capabilities and is backward compatible with earlier DisplayPort versions 1.0 & 1.1 for Full HD 1080p resolutions.-Crystal-Clear Display & Reliable Performance:Experience exceptional image quality with support for uncompressed digital audio channels 7.1, 5.1, or 2. This adapter is built with high-quality materials for dependable performance.Key Features:Length: 6.5ft 2 metersInput: DisplayPort MaleOutput: HDMI Female Requires separate HDMI cableSupports 4K Resolution 3840x2160 @ 30HzBackward compatible with DisplayPort 1.0 & 1.1 up to 1080pPlug-and-Play Installation - No Software NeededCompliant with DisplayPort 1.2, VESA, and HDMI 1.4 SpecificationsUpgrade your connectivity with the Sanoxy DisplayPort to HDMI Adapter Cable. Please Note: This adapter transmits signal from DisplayPort to HDMI only.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.