6.5 inches Displayport Male to HDMI Female Adapter Cable

  • Mfr # SNX-CBL-LDR-DP201-1210

  • Zoro # G815236042


product price:  $25.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-DP201-1210
Zoro #
G815236042
UPC #
-
Country of Origin
Multiple

Description

Sanoxy DisplayPort Adapter: Unleash Higher Refresh Rates & Enhanced Visuals DisplayPort 1.4/2.0The Sanoxy DisplayPort Adapter unlocks the full potential of your DisplayPort connection, delivering cutting-edge features for an extraordinary visual experience. This versatile adapter is ideal for connecting your computer, gaming console, or other source device to high-definition displays, projectors, and more.Experience Unmatched Performance:-DisplayPort 1.4 & 2.0 Support: Enjoy higher refresh rates and adaptive sync for smoother visuals, perfect for gaming and fast-paced content.-Display Stream Compression DSC: Ensures high-quality video transmission without sacrificing resolution, ideal for demanding applications.-Maximum Bandwidth Capabilities: Delivers flawless performance and superior image quality for a truly immersive viewing experience.-Multi-Stream Transport MST Ready: Daisy-chain multiple displays for a multi-monitor workstation setup.Enhanced Compatibility & Functionality:-Broad Compatibility: Works seamlessly with DisplayPort 1.1a and HDMI 1.3a devices.-High-Definition Resolutions: Supports resolutions up to 1080p Full HD for stunning visuals.-Multi-Functional: Compatible with various HDTV formats for diverse application needs.-Reliable Signal Transmission: Integrated 50-ohm termination resistors ensure a stable and dependable connection.-Eco-Friendly Design: RoHS compliant and low-power mode for energy efficiency.FAQ:-Does this adapter support DisplayPort alt mode? Yes, for versatile connectivity options.-Can I daisy-chain monitors? Absolutely, this adapter supports daisy chaining for extended displays.-Is it suitable for gaming? Yes, ideal for gaming with higher refresh rates and adaptive sync for a smooth experience.-Can it handle 4K video? Yes, depending on your source device and display capabilities.-Is it compatible with all HDMI devices? Yes, compatible with devices featuring an HDMI input.Unlock the full potential of your display with the Sanoxy DisplayPort Adapter.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.