Shop SANOXY
Create Account
6ft 12 AWG 20A 250V Heavy Duty Power Cord IEC320 C20 to IEC320 C21
- Mfr # SNX-CBL-LDR-PW151-1206
- Zoro # G215235850
product price:Â
$
23.69
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
- SNX-CBL-LDR-PW151-1206
- Zoro #
- G215235850
- UPC #
- -
- Country of Origin
- Multiple
Description
This power cord features a IEC-320-C20 male on one end and a IEC-320-C21 female on the other end. It is commonly used to connect a server to a PDU in a data center environment. The C20 male connector mates with a C21 receptacle in a data rack PDU.