Shop SANOXY
Create Account
6ft 14 AWG 15A 250V Heavy Duty Power Cord IEC320 C14 to IEC320 C19
- Mfr # SNX-CBL-LDR-PW128-1206
- Zoro # G515236250
product price:Â
$
22.69
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
- SNX-CBL-LDR-PW128-1206
- Zoro #
- G515236250
- UPC #
- -
- Country of Origin
- China
Description
Youre not going to find a more versatile and effective IEC cord for powering anything from PDUs to servers and more than with the IEC320 C14 to IEC320 C19 power cord. This heavy duty and high quality 6 feet power cable uses the IEC-60320-C20 inlet to power your technological devices and appliances. UL and CSA approved and 100% RoHS compliant, the power cord features C14 male and C19 female connecters, with a power rating of 15 amps and able to handle 250 volts.