Shop SANOXY
Create Account
6ft 14 AWG 15A 250V Power Cord IEC320 C14 to IEC320 C15, Blue
- Mfr # SNX-CBL-LDR-PW133-2206
- Zoro # G615235948
product price:Â
$
26.99
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
- SNX-CBL-LDR-PW133-2206
- Zoro #
- G615235948
- UPC #
- -
- Country of Origin
- Multiple
Description
This power cord features a C15 connector rated for high-temperature equipment, as well as 14 AWG wire suitable for high power connections. C14 to C15 power cord allows connection from high voltage network hardware utilizing C15 type connectors to PDU's and UPS systems with C14 type inputs.