Zoro Homepage

6ft IEEE-1284 DB25M to CN36M Parallel Printer Cable

  • Mfr # SNX-CBL-LDR-IE101-0106

  • Zoro # G215236376


product price: $21.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-IE101-0106
Zoro #
G215236376
UPC #
-
Country of Origin
China

Description

SANOXY Cables and Adapters; 6ft IEEE-1284 DB25M to CN36M Parallel Printer CableTo enjoy the increased data rate and two-way communication of your IEEE-1284-compliant printer or scanner, you need a cable with high quality connectors and a specialized wire type. This IEEE1284 bi-directional parallel printer cable connects computers with a DB25 female parallel port to IEEE-1284 compliant parallel printers with a Centronics 36 female parallel port.The cable supports high-speed IEEE 1284 bi-directional communication. Bi-directional communication allows your printer to broadcast printer error messages back to network computers. It is double shielded for maximum EMI/RFI protection.Conductor: IEEE1284, 28 AWG, 18 Twisted PairsShielding: Double Shielded with Aluminum Mylar Foil and Copper Braid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.