Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6ft USB 2.0 A Male to B Male Cable, White

  • Mfr # SNX-CBL-LDR-U2102-8106

  • Zoro # G815236066


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-U2102-8106
Zoro #
G815236066
UPC #
-
Country of Origin
China

Description

Sanoxy 6ft USB 2.0 A-Male to B-Male Cable Ash White - Connect Your DevicesExpand your connectivity options with the Sanoxy 6ft USB 2.0 A-Male to B-Male cable. This versatile cable is ideal for connecting a variety of USB peripherals to your computer, USB hub, or Mac. It allows you to connect keyboards, mice, printers, scanners, external hard drives, and more.Universal Compatibility: Connects keyboards, mice, modems, printers, scanners, external hard drives, and other USB 2.0 devices to your computer.Transfer Speeds Up to 480 Mbps USB 2.0 Standard: Supports high-speed data transfer for smooth operation of your peripherals. Actual speeds may vary depending on device capabilitiesDouble-Shielded Cable for Reduced Interference: Minimizes EMI/RFI interference for reliable data transmission and signal clarity.Twisted-Pair Conductors for Lower Crosstalk: Reduces signal crosstalk between wires, ensuring optimal data integrity.6ft 1.8 Meter Length: Provides flexibility for comfortable connection distances between your devices.Ash White Color: Offers a sleek and stylish look that complements most computer setups.Upgrade your connections and enjoy reliable data transfer with the Sanoxy USB 2.0 A-Male to B-Male Cable!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.